Skip Content
SOCKET SET FLAT PNT SSA2 M2-0.4X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M2-0.4X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.020.0016
  • Mfr. Model # M51240.020.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.051 lbs

Technical Specs

  • Item Set Screw
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M2 x 0.4mm
  • Drive Size 0.9 mm
  • Point Type Flat
  • Drive Type Hex Socket
  • Overall Length 16mm
  • Point Material A2 Stainless Steel
  • Rockwell Hardness HRB 96 - HRC 33
  • Meets D913
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list