Skip Content
SOCKET SET FLAT PNT SSA2 M2-0.4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M2-0.4X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.020.0012
  • Mfr. Model # M51240.020.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.04 lbs

Technical Specs

  • Package Quantity 100
  • Item Set Screw
  • Material A2 Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M2 x 0.4mm
  • Drive Size 0.9 mm
  • Drive Type Hex Socket
  • Overall Length 12mm
  • Meets D913
  • Point Material A2 Stainless Steel
  • Point Type Flat
  • Rockwell Hardness HRB 96 - HRC 33
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list