Skip Content
SOCKET SET FLAT PNT SSA2 M16-2X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M16-2X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.160.0070
  • Mfr. Model # M51240.160.0070
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 1.925 lbs

Technical Specs

  • Item Set Screw
  • Material Stainless Steel A2
  • Package Quantity 10
  • Thread Size M16 x 2mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Overall Length 70mm
  • Meets D913
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Point Type Flat
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list