Skip Content
SOCKET SET FLAT PNT SSA2 M10-1.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M10-1.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.100.0090
  • Mfr. Model # M51240.100.0090
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 4.674 lbs

Technical Specs

  • Item Set Screw
  • Material A2 Stainless Steel
  • Package Quantity 50
  • Thread Size M10 x 1.5mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 5 mm
  • Point Type Flat
  • Meets D913
  • Overall Length 90mm
  • Drive Type Hex Socket
  • Point Material A2 Stainless Steel
  • Rockwell Hardness HRB 96 - HRC 33
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list