Skip Content
SOCKET SET FLAT PNT SSA2 M10-1.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M10-1.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.100.0045
  • Mfr. Model # M51240.100.0045
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 2.337 lbs

Technical Specs

  • Package Quantity 50
  • Material A2 Stainless Steel
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M10 x 1.5mm
  • Drive Type Hex Socket
  • Drive Size 5 mm
  • Overall Length 45mm
  • Meets D913
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Type Flat
  • Point Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list