Skip Content
SOCKET SET FLAT PNT SSA2 M10-1.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M10-1.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.100.0012
  • Mfr. Model # M51240.100.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.496 lbs

Technical Specs

  • Item Set Screw
  • Material A2 Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 50
  • Thread Size M10 x 1.5mm
  • Drive Size 5 mm
  • Overall Length 12mm
  • Drive Type Hex Socket
  • Meets D913
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Type Flat
  • Point Material A2 Stainless Steel
  • Finish Plain
  • Decimal Equivalent 0.050"
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list