Skip Content
SOCKET SET FLAT PNT NO10-24X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT NO10-24X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.019.0125
  • Mfr. Model # U07860.019.0125
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.705 lbs

Technical Specs

  • Item Set Screw
  • Finish Zinc Plated
  • Material Alloy Steel
  • Thread Size 10"-24
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Drive Size 3/32"
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 1-1/4"
  • Point Type Flat
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Meets ASME B18.3
  • Decimal Equivalent 0.094"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list