Skip Content
SOCKET SET FLAT PNT NO10-24X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT NO10-24X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.019.0150
  • Mfr. Model # U07860.019.0150
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.847 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 10"-24
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Class 3A
  • Rockwell Hardness HRC 45 - HRC 53
  • Overall Length 1-1/2"
  • Meets ASME B18.3
  • Point Type Flat
  • Point Material Alloy Steel
  • Decimal Equivalent 0.094"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list