Skip Content
SOCKET SET DP MET 12PT 1/2DR 22PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DP MET 12PT 1/2DR 22PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54201
  • Mfr. Model # 54201
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.55 lbs

Technical Specs

  • Measurement Type Metric
  • Finish Chrome
  • Includes (2) Socket Rails 17", (23) Clips
  • Drive Size 1/2"
  • Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32mm
  • Item Socket Set
  • Number of Pieces 23
  • Standards ASME B107.5M and AS954E S3.8.1
  • Std. Socket Point Styles Included None
  • Socket Size Range 10mm - 32mm
  • Ratchets Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Deep Socket Point Styles Included 12
  • Flex Socket Point Styles Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list