Skip Content
SOCKET SET DOG PT SSA2 M2.5-0.45X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PT SSA2 M2.5-0.45X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.025.0012
  • Mfr. Model # M51230.025.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 0.066 lbs

Technical Specs

  • Item Set Screw
  • Material Stainless Steel A2
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size M2.5 x 0.45mm
  • Drive Size 1.3 mm
  • Point Type Dog
  • Overall Length 12mm
  • Meets D915
  • Drive Type Hex Socket
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list