Skip Content
SOCKET SET DOG PNT SSA2 M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.080.0025
  • Mfr. Model # M51230.080.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 1.497 lbs

Technical Specs

  • Material Stainless Steel A2
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M8 x 1.25mm
  • Drive Size 4 mm
  • Overall Length 25mm
  • Drive Type Hex Socket
  • Meets D915
  • Point Type Dog
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list