Skip Content
SOCKET SET DOG PNT SSA2 M6-1X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M6-1X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.060.0050
  • Mfr. Model # M51230.060.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 1.872 lbs

Technical Specs

  • Item Set Screw
  • Material Stainless Steel A2
  • Thread Size M6 x 1mm
  • Drive Size 3 mm
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hex Socket
  • Overall Length 50mm
  • Point Type Dog
  • Meets D915
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list