Skip Content
SOCKET SET DOG PNT SSA2 M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.060.0025
  • Mfr. Model # M51230.060.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 0.864 lbs

Technical Specs

  • Material Stainless Steel A2
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 3 mm
  • Thread Size M6 x 1mm
  • Package Quantity 100
  • Item Set Screw
  • Drive Type Hex Socket
  • Overall Length 25mm
  • Point Type Dog
  • Point Material Stainless Steel A2
  • Rockwell Hardness HRB 96 - HRC 33
  • Meets D915
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list