Skip Content
SOCKET SET DOG PNT SSA2 M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.060.0020
  • Mfr. Model # M51230.060.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 0.67 lbs

Technical Specs

  • Material Stainless Steel A2
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M6 x 1mm
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Overall Length 20mm
  • Point Type Dog
  • Meets D915
  • Point Material Stainless Steel A2
  • Rockwell Hardness HRB 96 - HRC 33
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list