SOCKET SET DOG PNT SSA2 M5-0.8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET DOG PNT SSA2 M5-0.8X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.050.0016
  • Mfr. Model # M51230.050.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 0.368 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 100
  • Material Stainless Steel A2
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 2.50 mm
  • Thread Size M5 x 0.8mm
  • Drive Type Hex Socket
  • Meets D915
  • Point Type Dog
  • Rockwell Hardness HRB 96 - HRC 33
  • Overall Length 16mm
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list