SOCKET SET DOG PNT SSA2 M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET DOG PNT SSA2 M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.040.0008
  • Mfr. Model # M51230.040.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 0.097 lbs

Technical Specs

  • Item Set Screw
  • Material Stainless Steel A2
  • Package Quantity 100
  • Thread Size M4 x 0.7mm
  • Overall Length 8mm
  • Drive Size 2 mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hex Socket
  • Point Type Dog
  • Meets D915
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list