SOCKET SET DOG PNT SSA2 M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET DOG PNT SSA2 M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.040.0006
  • Mfr. Model # M51230.040.0006
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 0.064 lbs

Technical Specs

  • Material Stainless Steel A2
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M4 x 0.7mm
  • Drive Size 2 mm
  • Drive Type Hex Socket
  • Meets D915
  • Point Type Dog
  • Point Material Stainless Steel A2
  • Overall Length 6mm
  • Rockwell Hardness HRB 96 - HRC 33
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list