Skip Content
SOCKET SET DOG PNT SSA2 M4-0.7X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M4-0.7X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.040.0004
  • Mfr. Model # M51230.040.0004
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 0.029 lbs

Technical Specs

  • Item Set Screw
  • Material Stainless Steel A2
  • Package Quantity 100
  • Thread Size M4 x 0.7mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Point Type Dog
  • Drive Type Hex Socket
  • Overall Length 4mm
  • Drive Size 2 mm
  • Meets D915
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list