Skip Content
SOCKET SET DOG PNT SSA2 M4-0.7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M4-0.7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.040.0010
  • Mfr. Model # M51230.040.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 0.131 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 100
  • Thread Size M4 x 0.7mm
  • Material Stainless Steel A2
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 2 mm
  • Point Type Dog
  • Drive Type Hex Socket
  • Overall Length 10mm
  • Meets D915
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list