Skip Content
SOCKET SET DOG PNT SSA2 M2.5-0.45X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M2.5-0.45X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.025.0008
  • Mfr. Model # M51230.025.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 0.044 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 100
  • Material Stainless Steel A2
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M2.5 x 0.45mm
  • Drive Type Hex Socket
  • Overall Length 8mm
  • Drive Size 1.3 mm
  • Point Type Dog
  • Meets D915
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list