Skip Content
SOCKET SET DOG PNT SSA2 M16-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M16-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.160.0040
  • Mfr. Model # M51230.160.0040
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 2.475 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 25
  • Material A2 Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M16 x 2mm
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Overall Length 40mm
  • Point Type Dog
  • Rockwell Hardness HRB 96 - HRC 33
  • Meets D915
  • Point Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list