Skip Content
SOCKET SET DOG PNT SSA2 M12-1.75X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M12-1.75X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.120.0060
  • Mfr. Model # M51230.120.0060
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 4.387 lbs

Technical Specs

  • Item Set Screw
  • Material A2 Stainless Steel
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 6 mm
  • Thread Size M12 x 1.75mm
  • Overall Length 60mm
  • Drive Type Hex Socket
  • Point Type Dog
  • Meets D915
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list