Skip Content
SOCKET SET DOG PNT SSA2 M12-1.75X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M12-1.75X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.120.0045
  • Mfr. Model # M51230.120.0045
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 3.197 lbs

Technical Specs

  • Item Set Screw
  • Material A2 Stainless Steel
  • Package Quantity 50
  • Thread Size M12 x 1.75mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hex Socket
  • Drive Size 6 mm
  • Point Type Dog
  • Meets D915
  • Overall Length 45mm
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list