Skip Content
SOCKET SET DOG PNT SSA2 M10-1.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M10-1.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.100.0035
  • Mfr. Model # M51230.100.0035
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 1.709 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material A2 Stainless Steel
  • Package Quantity 50
  • Item Set Screw
  • Drive Size 5 mm
  • Thread Size M10 x 1.5mm
  • Drive Type Hex Socket
  • Point Type Dog
  • Overall Length 35mm
  • Meets D915
  • Point Material A2 Stainless Steel
  • Rockwell Hardness HRB 96 - HRC 33
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list