SOCKET SET DOG PNT SSA2 M10-1.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET DOG PNT SSA2 M10-1.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.100.0030
  • Mfr. Model # M51230.100.0030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 1.433 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Package Quantity 50
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M10 x 1.5mm
  • Overall Length 30mm
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Meets D915
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Type Dog
  • Point Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list