Skip Content
SOCKET SET DOG PNT SSA2 M10-1.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DOG PNT SSA2 M10-1.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51230.100.0012
  • Mfr. Model # M51230.100.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1012
  • Shipping Weight 0.486 lbs

Technical Specs

  • Material Stainless Steel A2
  • Item Set Screw
  • Package Quantity 50
  • Drive Size 5 mm
  • Thread Size M10 x 1.5mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Overall Length 12mm
  • Drive Type Hex Socket
  • Point Type Dog
  • Meets D915
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list