SOCKET SET,DEEP,METRIC,3/8DR,12 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SOCKET SET,DEEP,METRIC,3/8DR,12 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YP61
  • Mfr. Model # 4YP61
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Item Impact Socket Set
  • Drive Size 3/8"
  • Number of Pieces 12
  • Sockets Included 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • SAE or Metric Metric
  • Socket Type 6 Pt Deep
  • Includes Blow Molded Case
  • Deep Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list