SOCKET SET DEEP METRIC 14 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET DEEP METRIC 14 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDMK3814
  • Mfr. Model # DMK3814
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 15
  • Shipping Weight 1.82 lbs

Product Details

14 piece 3/8 inch drive deep metric socket set with metal tray. Includes: 6 point deep sockets 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm.

Technical Specs

  • Item Deep Metric Socket Set
  • SAE or Metric
  • Number of Pieces 14
  • Drive Size 3/8"
  • Includes (13) Deep Metric Socket, Metal Tray
  • Sockets Included Deep 6 point: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
  • Std. Socket Point Styles Included 6
  • Measurement Type Metric
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list