Skip Content
SOCKET SET DEEP IMPACT 1/2IN DR 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET DEEP IMPACT 1/2IN DR 17

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSDK1217
  • Mfr. Model # PSDK1217
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 39
  • Shipping Weight 14.5 lbs

Product Details

17 piece SAE deep impact socket set 1/2 drive. Sizes 3/8 to 1-5/16 inch.

Technical Specs

  • Number of Pieces 17
  • Item Deep Impact Socket Set
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Includes (16) Impact Socket, High Impact Case
  • Sockets Included 6 Point, 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list