Skip Content
SOCKET SET DEEP IMP 3/8IN DR 10 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DEEP IMP 3/8IN DR 10 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSDK3810
  • Mfr. Model # PSDK3810
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 38
  • Shipping Weight 2.8 lbs

Product Details

10 piece 3/8 inch drive SAE impact socket set. Sizes 3/8 inch - 7/8 inch with a high impact case.

Technical Specs

  • Item Impact Socket Set
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Number of Pieces 10

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List