SOCKET SET DEEP IMP 3/4IN DR 9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET DEEP IMP 3/4IN DR 9 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSDK3409
  • Mfr. Model # PSDK3409
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 41
  • Shipping Weight 15.12 lbs

Product Details

9 piece 3/4 inch drive deep SAE impact socket set. 1 inch - 1-1/2 inch sockets, in a metal case.

Technical Specs

  • Item Impact Socket Set
  • Number of Pieces 9
  • SAE or Metric SAE
  • Drive Size 3/4"
  • Includes (9) Deep Socket, Steel Case
  • Sockets Included 6 Point, 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-3/8", 1-7/16", 1-1/2"
  • Std. Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list