SOCKET SET DEEP 6PT 3/8IN 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET DEEP 6PT 3/8IN 1-1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDSK12616
  • Mfr. Model # DSK12616
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 19
  • Shipping Weight 8.63 lbs

Product Details

16 piece 1/2 inch drive deep SAE socket Set includes: 6 point sockets 3/8 inch to 1 1/4 inch. With a metal tray.

Technical Specs

  • Item Deep SAE Socket Set
  • Drive Size 1/2"
  • Number of Pieces 16
  • SAE or Metric
  • Includes (15) Deep Socket, High Impact Case
  • Std. Socket Point Styles Included 6
  • Sockets Included 6 Point Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
  • Measurement Type SAE
  • Ratchets Included None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list