Skip Content
SOCKET SET DEEP 6PT 1/2 1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DEEP 6PT 1/2 1-1/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDSK12612
  • Mfr. Model # DSK12612
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 19
  • Shipping Weight 5.7 lbs

Product Details

12 piece 1/2 inch drive deep SAE socket Set includes: 6 point sockets 1/2 inch, 9/16 inch, 5/8 inch, 11/16 inch, 3/4 inch, 13/16 inch, 7/8 inch, 15/16 inch, 1 inch, 1 1/16 inch, 1 1/8 inch. With a metal tray.

Technical Specs

  • Item Deep Metric Socket Set
  • SAE or Metric
  • Drive Size 1/2"
  • Number of Pieces 12
  • Includes (11) Metric Socket, Metal Tray
  • Sockets Included 6 Point, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm
  • Std. Socket Point Styles Included 6
  • Measurement Type SAE
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list