SOCKET SET DEEP 3/8 7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET DEEP 3/8 7/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDSK3810
  • Mfr. Model # DSK3810
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 15
  • Shipping Weight 2.72 lbs

Product Details

10 piece 3/8 inch drive SAE deep socket set with metal tray. sockets 3/8 to 7/8 inch.

Technical Specs

  • Item Deep SAE Socket Set
  • Drive Size 3/8"
  • Number of Pieces 10
  • SAE or Metric
  • Includes (9) Deep Socket, Metal Tray
  • Sockets Included 6 Point Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
  • Std. Socket Point Styles Included 6
  • Measurement Type SAE
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list