Skip Content
SOCKET SET DEEP 3/16 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET SET DEEP 3/16 1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDSK1409
  • Mfr. Model # DSK1409
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

9 piece 1/4 inch drive deep SAE socket set with metal tray. Includes 6 point deep sockets sizes 3/16 inch, 7/32 inch, 1/4 inch, 9/32 inch, 5/16 inch, 11/32 inch, 3/8 inch, 7/16 inch and 1/2 inch. Chrome vanadium steel.

Technical Specs

  • Item Deep SAE Socket Set
  • Includes (9) Deep Socket, Metal Tray
  • Number of Pieces 9
  • Drive Size 1/4"
  • Sockets Included 6 Point Deep: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
  • SAE or Metric
  • Deep Socket Point Styles Included 6
  • Std. Socket Point Styles Included 6
  • Measurement Type SAE
  • Ratchets Included None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list