SOCKET SET DEEP 12PT 3/8IN 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET DEEP 12PT 3/8IN 1-1/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDSK1216
  • Mfr. Model # DSK1216
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 19
  • Shipping Weight 8.425 lbs

Product Details

16 piece 1/2 inch drive deep SAE socket Set includes: 12 point sockets 3/8 inch to 1 1/4 inch. With a metal tray.

Technical Specs

  • Item Deep SAE Socket Set
  • Number of Pieces 16
  • Drive Size 1/2"
  • SAE or Metric
  • Includes (15) Socket, High Impact Case
  • Sockets Included 12 Point Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
  • Std. Socket Point Styles Included 12
  • Ratchets Included None
  • Measurement Type SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list