Skip Content
SOCKET SET DEEP 12PT 3/8 DR 10PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET DEEP 12PT 3/8 DR 10PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52107
  • Mfr. Model # 52107
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Sockets Included 12 Pt. Deep: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8"
  • Drive Size 3/8"
  • Number of Pieces 10
  • Item Socket Set
  • Measurement Type SAE
  • Includes (1) Socket Rail 9", (10) Socket Clips
  • Finish Chrome
  • Standards ASME B107.1, AS954E S3.8.1
  • Socket Size Range 5/16" - 7/8"
  • Std. Socket Point Styles Included None
  • Deep Socket Point Styles Included 12
  • Ratchets Included None
  • Flex Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list