SOCKET SET CUP ZINC/BK CR+3 5/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP ZINC/BK CR+3 5/16-18

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT873381
  • Mfr. Model # 873381
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 949
  • Shipping Weight 0.16 lbs

Product Details

Zinc plated cup point socket set screw. Size 5/16-18 x 5/16 inch.

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Material Alloy Steel
  • Finish Zinc plated
  • Thread Size 5/16"-18
  • Overall Length 5/16"
  • Point Type Cup point
  • Point Dia. 0.156" - 0.172"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list