Skip Content
SOCKET SET CUP ZINC/BK CR+3 4-40X5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP ZINC/BK CR+3 4-40X5/

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT873077
  • Mfr. Model # 873077
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 949
  • Shipping Weight 1.0 lbs

Product Details

Zinc plated cup point socket set screw. Size 4-40 x 5/16 inch.

Technical Specs

  • Package Quantity 100
  • Finish Zinc plated
  • Material Alloy Steel
  • Item Socket Set Screw
  • Thread Size 4"-40
  • Overall Length 5/16"
  • Point Dia. 0.051" - 0.061"
  • System of Measurement Inch
  • Point Type Cup point

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list