SOCKET SET CUP ZINC/BK CR+3 10-24X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP ZINC/BK CR+3 10-24X5

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT873253
  • Mfr. Model # 873253
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 949
  • Shipping Weight 0.06 lbs

Product Details

Zinc plated cup point socket set screw. Size 10-24 x 5/16 inch.

Technical Specs

  • Package Quantity 100
  • Material Alloy Steel
  • Item Socket Set Screw
  • Finish Zinc plated
  • Thread Size 10"-24
  • Overall Length 5/16"
  • System of Measurement Inch
  • Point Type Cup point
  • Point Dia. 0.088" - 0.102"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list