Skip Content
SOCKET SET CUP PT 5/16-24 NF X 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET SET CUP PT 5/16-24 NF X 3/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SC31F75
  • Mfr. Model # 1SC31F75
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 994
  • Shipping Weight 11.0 lbs

Product Details

18.8 stainless steel socket set screw, cup point. Size 5/16-24 x 3/4 inch.

Technical Specs

  • Material 18-8 Stainless Steel
  • Thread Dia. 5/16"
  • Item Socket Set Screw
  • System of Measurement Inch
  • Thread Length 3/4"
  • Dia./Thread Size 5/16"-24
  • Basic Material Stainless Steel
  • Fastener Thread Type UNF
  • Material Grade 18-8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List