SOCKET SET CUP PT 3/8-24 NF X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP PT 3/8-24 NF X 1IN

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SC37F100
  • Mfr. Model # 1SC37F100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 995
  • Shipping Weight 23.0 lbs

Product Details

18.8 stainless steel socket set screw, cup point. Size 3/8-24 x 1 inch.

Technical Specs

  • Item Socket Set Screw
  • Thread Length 1"
  • Dia./Thread Size 3/8"-24
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Thread Type UNF (Fine)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list