Skip Content
SOCKET SET CUP PT 3/8-16 X 1 T-316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP PT 3/8-16 X 1 T-316

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS2SC37C100
  • Mfr. Model # 2SC37C100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 999
  • Shipping Weight 21.8 lbs

Product Details

Set screw, socket, 316 stainless steel, cup point. Size 3/8-16 x 1 inch.

Technical Specs

  • Material 316 stainless steel
  • Item Socket Set Cup
  • Thread Length 1"
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Basic Material Stainless Steel
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list