SOCKET SET CUP PT 10/32X2 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP PT 10/32X2 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SC10F200
  • Mfr. Model # 1SC10F200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 994
  • Shipping Weight 12.1 lbs

Product Details

18.8 stainless steel socket set screw, cup point. Size 10-32 x 2 inches.

Technical Specs

  • Item Cap Screws
  • Thread Dia. #10
  • Thread Length 2"
  • System of Measurement Inch
  • Dia./Thread Size #10-32
  • Material Grade 18-8
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list