SOCKET SET CUP PT 1/4-28NFX3/8 T316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP PT 1/4-28NFX3/8 T316

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS2SC25F37
  • Mfr. Model # 2SC25F37
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 999
  • Shipping Weight 3.33 lbs

Product Details

Set screw, socket, 316 stainless steel, cup point. Size 1/4-28 x 3/8 inch.

Technical Specs

  • Item Screw Set
  • Thread Dia. 1/4"
  • Thread Length 3/8"
  • Dia./Thread Size 1/4"-28
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Thread Type UNF (Fine)
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list