Skip Content
SOCKET SET CUP PT 1/4-20 X 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP PT 1/4-20 X 1/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SC25C25
  • Mfr. Model # 1SC25C25
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Product Details

18.8 stainless steel socket set screw, cup point. Size 1/4-20 x 1/4 inch.

Technical Specs

  • Basic Material Stainless Steel
  • Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list