!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET SET SCREW, CUP POINT, SIZE 1/2"-13 X 7/8 IN L, 18.8 STAINLESS STEEL

SOCKET SET SCREW, CUP POINT, SIZE 1/2"-13 X 7/8 IN L, 18.8 STAINLESS STEEL

STAR

SOCKET SET SCREW, CUP POINT, SIZE 1/2"-13 X 7/8 IN L, 18.8 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET SCREW, CUP POINT, SIZE 1/2"-13 X 7/8 IN L, 18.8 STAINLESS STEEL

SOCKET SET SCREW, CUP POINT, SIZE 1/2"-13 X 7/8 IN L, 18.8 STAINLESS STEEL

STAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SFS1SC50C87
  • Mfr. Model # 1SC50C87
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.9 lbs

Product Details

This socket set screw has a cup point, is size 1/2"-13 x 7/8 inch thread length, and made of 18.8 stainless steel.

Technical Specs

  • Item Socket Set Screw
  • Material 18-8 Stainless Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list