Skip Content
SOCKET SET CUP POINT NO8-36X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO8-36X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07852.016.0050
  • Mfr. Model # U07852.016.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.207 lbs

Technical Specs

  • Material Alloy Steel
  • Item Socket Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size #8-36
  • Class 3A
  • Drive Size 5/64"
  • Drive Type Hex Socket
  • Meets ASME B18.3 / ASTM F912
  • Overall Length 1/2"
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • Decimal Equivalent 0.078"
  • Type UNF
  • Point Dia. 0.076" - 0.087"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list