Skip Content
SOCKET SET CUP POINT NO8-32X7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO8-32X7/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.016.0043
  • Mfr. Model # U07840.016.0043
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.177 lbs

Technical Specs

  • Package Quantity 100
  • Material Alloy Steel
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size #8-32
  • Class 3A
  • Drive Size 5/64"
  • Drive Type Hex Socket
  • Overall Length 7/16"
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.164"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch
  • Point Dia. 0.076" - 0.087"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list