Skip Content
SOCKET SET CUP POINT NO8-32X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO8-32X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.016.0062
  • Mfr. Model # U07840.016.0062
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.263 lbs

Technical Specs

  • Material Alloy Steel
  • Thread Size #8-32
  • Class 3A
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 5/64"
  • Package Quantity 100
  • Point Type Cup
  • Overall Length 5/8"
  • Meets ASME B18.3
  • Drive Type Hex Socket
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • Decimal Equivalent 0.164"
  • Type UNC
  • Point Dia. 0.076" - 0.087"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list